Glow plug ramers basic set 12 pieces
Glow plug shaft reamer set basic, 12 pieces
GLOWPLGREAMER-BASIC-SET-12PCS
Art.-no. 1952003929
EAN 4061975527233
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
The set contains all the basic tools required for the use of glow plug reamers
Configuration of the assortment to customer requirements
Simply select the appropriate glow plug reamers as required and arrange them in the space provided in the case
Scope of delivery
- 1 x handle for glow plug reamers M8+M9
- 1 x handle for glow plug reamers M10
- 1 x guide for glow plug reamer M8x1
- 1 x guide for glow plug reamer M9x1
- 1 x guide for glow plug reamer M10x1
- 1 x guide for glow plug reamer M10x1.25
- 1 x Allen key
- 2 x cleaning brush dia. 4.7 for heating element channel
- 2 x cleaning brush dia. 5.7 for heating element channel
- 1 x cleaning brush for reamer
Product information
Datasheets(X)
Number of pieces in assortment/set | 12 PCS |
Product weight (per item) | 1700.000 g |