Welcome to Würth Malaysia For trade customers only

Gearbox oil Gear DCT

GEAROIL-(GEAR DCT)-20LTR

Art.-no. 0897430003

EAN 4061975348616

Individual price display after login
Gearbox oil Gear DCT

Art.-no. 0897430003

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

High-performance oil with excellent ageing resistance and wear protection, as well as very good low-temperature properties and outstanding shear stability
  • Specially developed for double clutch gearboxes (DSG)

  • Suitable for gearboxes with common oil supply (clutch, synchronisation, gear set)

  • Supports hydraulic control
Notice

The specifications and regulations of unit or vehicle manufacturers must be observed. Optimal effectiveness is possible only when oils are not mixed.

The usage instructions are recommendations based on the tests we have conducted and on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

High-performance oil based on HC synthetic base oils. Specifically designed to meet the requirements of increasingly popular dual clutch transmissions (DSG transmissions).

Contents

20 l

Type of oil

HC synthesis

Recommended applications for gear oils

Chrysler, Ford WSS-M2C 936-A, VW G 052 182, VW G 052 529, Mitsubishi Dia Queen, Volvo 1161838, BMW DCTF-1, MB 236.21, Peugeot Citroen (PSA) 9734.S2, Porsche 999.917.080.00

Shelf life from production

60 Month

Density

0.845 g/cm³

Density conditions

at 15°C

Min. flashing point

200 °C

Pour point

-48 °C

Suitable glove:
 
Product
Description
Vinyl chemical and moisture protective glove
Vinyl chemical and moisture protective glove
Description:
Permeation level: 4
Fully dipped protective glove with vinyl coating on cotton jersey lining
Chemical protective glove, Butyl
Chemical protective glove, Butyl
Description:
Permeation level: 2
Gas-tight and resistant to exhaust gases produced by combustion processes
Chemical protective glove made from chloroprene and latex
Chemical protective glove made from chloroprene and latex
Description:
Permeation level: 1
Cotton flocking on the inside
Nitrile chemical protective glove
Nitrile chemical protective glove
Description:
Permeation level: 6
With cotton velour finish inside.
Nitrile chemical protective glove long, heavy-duty design
Nitrile chemical protective glove long, heavy-duty design
Description:
Permeation level: 6
Chemical protective glove chloroprene
Chemical protective glove chloroprene
Description:
Permeation level: 2
Heavy-duty design
Chemical protective glove nitrile with backing fabric
Chemical protective glove nitrile with backing fabric
Description:
Permeation level: 6
Robust, liquid-tight protective glove with polyamide support fabric that combines optimum chemical protection, secure grip and comfort
Disposable nitrile glove
Disposable nitrile glove
Description:
Permeation level: 3
Liquid-proof, food-safe disposable glove
Disposable nitrile grip glove
Disposable nitrile grip glove
Description:
Permeation level: 3
Unique, diamond texture for optimal grip
Permeation is the process by which a chemical moves through the material of a protective glove on a molecular level. The time from the initial contact between the chemical and the glove to the permeation of the material is the breakthrough time.
Measured breakthrough time
Permeation level
< 10 min
0
≥ 10 min
1
≥ 30 min
2
≥ 60 min
3
≥ 120 min
4
≥ 240 min
5
≥ 480 min
6

Important information:

The information given is based on experience and laboratory conditions and is designed as a guide. However, the actual suitability of a glove depends on the individual conditions of its use and must be confirmed by an appropriate test under operational conditions. Given the variety of materials and chemicals used, the possibility of incompatibility or usage problems for the wearer cannot be excluded in individual cases. We would be happy to advise you about optimum solutions.

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information