Welcome to Würth Malaysia For trade customers only

Gas boiler cleaner

Gas boiler cleaner
CLNR-GASBOIL-5LTR

Art.-no. 089376

EAN 4024835036535

Prices for customers after login
Gas boiler cleaner

Art.-no. 089376

Prices for customers after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Cleaner for thorough and quick removal of coatings in gas boilers, gas ovens and gas-fired condensing boilers

Comprises highly effective and active cleaning agents


  • Impurities in gas boilers are removed

  • Prevents corrosion and new coatings from forming


Easy to use


Ready-to-use solution. Spray it on and leave to take effect briefly. Let the system burn through



Suitable for all commonly used materials in boiler manufacture



Mild odour



AOX-free



Silicone-free

Notice
  • Shelf life: 12 months (500 ml)/18 months (5 l)

  • Optimum storage temperature: -5°C and +30°C

  • Do not spray the burner or electrical equipment

  • Protect the surrounding area from escaping cleaning solution

The usage instructions are recommendations based on the tests we have conducted and are based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • For removing all combustion residues and other deposits

  • For contaminated gas ovens, gas boilers, gas-fired condensing boilers, continuous flow heaters
Instructions

Spray the ready-to-use solution in short spray bursts between the laminated blocks on gas ovens or on the hot surface on gas boilers.

Contents

5 l

Container

Canister

Smell/fragrance

Mild

Colour

Green

Chemical basis

Water

pH value / conditions

8.5 / at 20°C

Density/conditions

1.06 g/cm³ / at 20°C

Shelf life from production/conditions

18 Month / at -5°C to 30°C

AOX-free

Yes

Silicone-free

Yes

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Tap DN 45 thread for 5 l and 10 l plastic canisters

TAP-(F.PLACANI-5LTR)

The tap makes it quick and easy to cleanly fill up and dispense liquids and helps with dosing large amounts of liquid in a short period of time.
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information