Welcome to Würth Malaysia For trade customers only

Fuse assortment Blade

Flat blade fuse Mini Economic 120-pieces
FLBLDEFSE-SET-(5-30A-MINI)-120PCS

Art.-no. 5208300001

EAN 4053479662053

Prices for customers after login
Fuse assortment Blade

Art.-no. 5208300001

Prices for customers after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Reliable and Trustable

Blade Fuses MINI



Contents:


  • 20 x 5 / 10 / 15 / 20 / 25 / 30 A= 120 pieces
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Fuse assortment Blade including:
20 x
Fuses blade Mini

FLBLDEFSE-MINI-10,8X16,5MM-BROWN-5A

Description: Reliable and Trustable
Quantity: 20 x
20 x
Fuses blade Mini

FLBLDEFSE-MINI-10,8X16,5MM-RED-10A

Description: Reliable and Trustable
Quantity: 20 x
20 x
Fuses blade Mini

FLBLDEFSE-MINI-10,8X16,5MM-TURKIS-15A

Description: Reliable and Trustable
Quantity: 20 x
20 x
Fuses blade Mini

FLBLDEFSE-MINI-10,8X16,5MM-YELLOW-20A

Description: Reliable and Trustable
Quantity: 20 x
20 x
Fuses blade Mini

FLBLDEFSE-MINI-10,8X16,5MM-WHITE-25A

Description: Reliable and Trustable
Quantity: 20 x
20 x
Fuses blade Mini

FLBLDEFSE-MINI-10,8X16,5MM-GREEN-30A

Description: Reliable and Trustable
Quantity: 20 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information