Folding knife ULTRA PEAK special edition
POKTKNFE-ULTRA-PEAK-NYLONPOCKET-L110
Art.-no. 071566 559
EAN 4062856013920
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
G10 limited edition folding knife with individually shaped grip plates and a blade with a hardness of 59 HRC
- Premium special edition with handles milled individually from solid piece for optimum grip
- Robust and continually sharp stainless steel blade made of high-quality AUS-8 steel
- Extreme hardness of 59 HRC due to a special hardening process
- Always to hand thanks to a practical nylon belt pouch or belt clip
- This knife is also an ideal gift and is delivered in an elegant gift box
Product information
Datasheets(X)
Length | 110 mm |
Blade length | 85 mm |
Material of handle | Plastic glass fibre reinforced |
Material | Stainless steel |