Folding knife RESCUE - 75 years of WÜRTH
POKTKNFE-RESCUE 75-YEARS-EDITION
Art.-no. 071566 561
EAN 4062856201778
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
G10 folding knife, 75-year special edition, with single-milled grip recesses and a leather belt pouch
- Premium special edition with handles milled individually from solid piece for optimum grip
- Belt cutter and glass breaker integrated into the housing
- Robust and continually sharp stainless steel blade made of high-quality AUS-8 steel
- Extreme hardness of 59 HRC due to a special hardening process
- Serrated blade area for cutting belts and ropes
- Always to hand thanks to practical leather belt pouch or belt clip
- This knife is also an ideal gift and is delivered in an elegant gift box
Product information
Datasheets(X)
Length | 120 mm |
Blade length | 85 mm |
Material of handle | Plastic glass fibre reinforced |
Material | Stainless steel |