Folding crate with trolley
Folding crate with trolley function
FOLDABLE BOX WITH TROLLEY
Art.-no. 0WGE103400
EAN 4050641821737
		
			
			
				
Individual price display after login
				
			
		
		
				
	
	
	
				
Exclusively for trade customers
		Register now and access more than 125,000 products
Useful space saving trolley which is ideal for moving items
- Size open 420x405x380mm
- Size closed 420x405x80mm
- Load capacity 35kg
		Product information
	
	
		
	
	
		
	Datasheets(X)
| Length | 42 cm | 
| Width | 40.5 cm | 
| Height | 38 cm | 
| Gross weight | 2750 g | 
| Material | PP - Polypropylene | 
 
 
 
