Foaming engine de-carbon cleaner
Foam carburettor cleaner
CARBUCLNR-FOAM-500ML
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Effectively cleans intake valves and combustion chambers - removing carbon deposits to help improve fuel economy and restore power.
- Remove the carbon and deposit on the valve, the piston and the intake manifold effectively
- Reduce the emission of carbon monoxide and the incomplete combustion exhaust
- Improve the combustion efficiency of fuel oil and reduce the fuel consumption
- Improve the engine status and enable it to run more smooth
NoticeThese instructions are only recommendations, which are based on our experience. We advise preliminary testing before use.
Product information
Datasheets(X)
Application area
Suitable for all kinds of gasoline engines, including catalytic convertor and fuel injection system.
Instructions
- Stop the engine after warm-up. Infuse adequate Engine Conditioner from admission port and leave it for 3 to 5 minutes before start the engine again. Keeps the engine running at approx. 1000 rpm to 2000 rpm until Engine Conditioner runs out and the exhaust port stops exhausting white smoke.
- Stop the engine and dismount spark plugs. Infuse Engine Conditioner into each cylinder and allow it to soak for 30 minutes. Aspirate the polluted liquid and use blower to blow away dregs in the cylinders. (Attention! To avoid injury, the spark plug seat must be covered by a piece of clean cloth during blowing.)
- If an oil suction unit is not available, use clean cloth to cover each cylinder, then start the engine and allow the pistons run several times to cast off the polluted liquid. Then use a blower to blow away dregs in the cylinders. (Attention! To avoid injury, the spark plug seat must be covered by a piece of clean cloth during blowing.)
- Install spark plugs and start the engine until exhaust gas become transparent. Avoid the engine idling at high speed. Adjust the rotating speed of the engine according to demands.
Contents | 500 ml |
Colour | White |
Smell/fragrance | Characteristic |
Chemical basis | Oil in water emulsion |
Shelf life from production | 24 Month |
Density | 0.879 g/cm³ |
Density conditions | at 20°C |