Flat washer For hexagon head bolts and nuts
DIN 125 steel 140 HV zinc plated
WSH-DIN125-B-140HV-(A2K)-D40,0
Art.-no.
040739
EAN 4050642955622
Prices for customers after login
Exclusively for trade customers
Register now and access more than 125,000 products
DIN 125, zinc-plated steel, blue passivated (A2K)
Product information
Datasheets(X)
CAD data (available after login)
Suitable for screw thread | M39 |
Form | B |
Internal diameter (d1) | 40 mm |
Outer diameter (d2) | 72 mm |
Thickness (h1) | 6 mm |
Standards | DIN 125 |
Material | Steel |
Vickers hardness, HV | 140 HV |
Surface | Zinc plated |
RoHS-compliant | Yes |