Welcome to Würth Malaysia For trade customers only

Cone grease nipple, inch, shape B, angled shape 45° DIN 71412, shape B, A1 stainless steel

DIN 71412 sst 45° shape B hexagon drive inch
NPL-DIN71412-B-H2-A1-WS14-HEX-R1/4IN

Art.-no. 098690 14
EAN 4053479671741

Prices for customers after login
Cone grease nipple, inch, shape B, angled shape 45° DIN 71412, shape B, A1 stainless steel

Art.-no. 098690 14

Prices for customers after login
Quantity
PU
x 100 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

With tapered thread

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Form

B, H2
Hexagonal

Nominal diameter (d1)

1/4 in

Length (l1)

22.5 mm

Thread length (metric thread) (lg)

6.5 mm

Width across flats (s1)

14 mm

Standards

DIN 71412

Material

Stainless steel A1, 1.4305

Surface

Plain

Thread type

Tapered external pipe thread, Whitworth

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information