Welcome to Würth Industry Malaysia For trade customers only

Exclusively for business customers

Service-hotline +603 8021 0149

Purchase on account

more than 30,000 products

Wuerth App

Flat washer for hexagon bolts and nuts

DIN 125 steel 140 HV zinc plated
WSH-DIN125-A-140HV-(A2K)-D28,0

Art.-no. 04079927

Prices for customers after login

Flat washer for hexagon bolts and nuts

Art.-no. 04079927

Prices for customers after login

Quantity

PU

x100 pcs

Exclusively for trade customers

Register now and access more than 20,000 products

DIN 125 galvanised steel, blue passivated (A2K)

Product information

Würth Catalogue(X)

Catalogue page as PDF 1

Datasheets(X)

CAD Data (available after login)

Certificates/Documents(X)

Suitable for screw thread

M27

Internal diameter (d1)

28 mm

Outer diameter (d2)

50 mm

Thickness (h1)

4 mm

Standards

DIN 125

Material

Steel

Vickers hardness, HV

140 HV

Surface

Zinc plated

RoHS-compliant

Yes

Form

A

Art.-no. ! common.detail.customermaterialnumber !

Hazardous Material

Product information

Würth Catalogue

Catalogue page as PDF  | 

Flip catalog

Datasheets()

Datasheets ()

CAD Data  | 

Certificates/Documents

 | 

 | 

Technical information