Flash Windscreen Cleaner
CLNR-WSCRN-SUM-RAPID-CONSMRLNE-2LTR
Register now and access more than 125,000 products
- Do not mix with other washer fluids; mixing may trigger colour change or precipitation.
- Product is toxic; never ingest. If swallowed, induce vomiting and seek medical advice immediately.
- Store with child‑resistant cap, keep out of children’s reach.
- Keep in cool room‑temperature storage, away from fire and direct sunlight.
- Shelf‑life: 36 months from production date.
- Refer to MSDS for full safety precautions before handling.
Datasheets(X)
- Automotive production lines
- All vehicles equipped with windscreen washer fluid systems
- Household uncoated glass surfaces
- Note: Not suitable for glass with special functional coatings.
- For Concentrate version
Pour required amount of concentrate into the windscreen washer reservoir, top up with clean water as per dilution ratio. Operate vehicle washer‑wiper system for normal cleaning. For heavy local stains, apply diluted solution onto glass and wipe clean with cloth.
- For Ready‑to‑Use pre‑diluted product
Pour the ready‑to‑use fluid directly into vehicle washer reservoir, no water addition required. Activate washer‑wiper system. For heavy spot stains, apply product directly onto contaminated glass area then wipe off.
- Household uncoated glass (both versions) ‑ Concentrate: Dilute with water before application, wipe glass with cloth. ‑ Ready‑to‑Use: Apply directly and wipe surface clean.
- Close cap tightly after use, store in cool place away from sunlight and heat sources.
Contents | 2.0 l |
Container | Plastic bottle in a display box |
Chemical basis | Anionic tenside |
Smell/fragrance | Peach |
Colour | Orange |
pH value | 7.5 |
Density | 1.01 g/cm³ |