Expanding nut, type S
Expanding nut, type S
EXPNDNUT-TOYOTA-SQUARE-PLA-12,5
Art.-no.
05007711
EAN 4045989364367
Prices for customers after login
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Suitable for screw | Diameter 4.2 mm |
Min./max. drill hole diameter | 8.60-8.70 mm |
Min./max. attachment thickness | 0.80-2.00 mm |
Min./max. length | 12.00-12.00 mm |
Overall height | 12.10 mm |
Min./max. width | 8.50-8.50 mm |
Material | Plastic |
Colour | Neutral |
Corresponds to original spare part number | 9018905013 |