Welcome to Würth Malaysia For trade customers only

Ergopower Slim bend

Cordless LED hand-held lamp Ergopower Slim Bend
LAMP-CORDL-LED-ERGOPOWER-SLIMBEND-PLG/C

Art.-no. 0827940335

EAN 4065233001329

Individual price display after login
Ergopower Slim bend

Art.-no. 0827940335

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Compact version

Compact size


Length bent 16.5 cm, expanded 31.5cm



Different lumen

Spotlight: 80lm
Main light: 60lm/200lm


Collapsible luminaire head


Luminaire head is only 7mm width



2 strong magnet at the back



Indicator light for battery condition and charging status



Comfort work


Rubber handle



Type-C charging port

IP20, IK 07
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Min. colour rendering index (CRI)

80

Colour temperature

6500 K

Charging time

2.5 h

Impact resistance

IK07

IP protection class

IP 20

IP protection type, lamp

IP 20

Nominal voltage

5 V/DC

Rechargeable battery/battery capacity

700 mAh

Type of rechargeable battery/battery

Lithium polymer

Protection class lamp

Protection class III/safety extra-low voltage

Connection type

USB

Min./max. operating temperature

-10 to 40 °C

Length x width x height

315.5 x 30 x 22.7 mm

Plug type

C

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information