Engine stands
Horizontal engine stand RS
ENGSTAND-HORIZ-RS-680KG-(MS-680)
Art.-no. 071597 011
EAN 4056807120737
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Quality and durability
Constructed of high-grade steel
Ensure a long-lasting finish and to help prevent rust
Lead-free paint finish is applied
Stability when needed
360° rotating head locks with a pin
Easy engine rotation
Long handle with rubber grips
Space saving
Foldable
Product information
Datasheets(X)
Min./max. height | 860-860 mm |
Width (support) | 250 mm |
Load capacity | 680 kg |