Engine oils Triathlon® Synth A 0W-30
ENGOIL-SYNTH A-0W30-4LTR
Register now and access more than 125,000 products
Triathlon® Engine Oils are produced and packaged in compliance with the most stringent quality specifications according to DIN EN ISO 9001
- High level of product safety
- Broad manufacturer approvals
With Triathlon® Oils, only high quality first raffinates and raw materials are used
Fulfills the major specifications of automobile manufacturers.
Synth A 0W-30
The combination of synthetic base oils using advanced additive technology ensures low viscosity and high shear stability for the motor oil and reliably prevents the formation of deposits,reduces frictional loss in the engine and provides optimal protection from wear.
Performance class/Approval
- API SN/CF
- ACEA A3/B4
Datasheets(X)
- Optimal for modern passenger vehicles with gasoline and diesel engines with and without turbochargers and with and without charge aircooling.
- Especially suitable where there are heavy duty engine requirements.
Contents | 4 l |
Type of oil | Fully synthetic |
Viscosity grade | 0W-30 |
Approved for engine oils | ACEA A3/B4, API SM/CF |
Recommended applications for engine oils | BMW Longlife-98, MB 229.3, Porsche, VW 502 00, VW 505 00 |
Shelf life from production | 60 Month |
Density | 0.845 g/cm³ |
Density conditions | at 15°C, DIN 51757 |
Min. flashing point | 234 °C |
Pour point | -45 °C |
Shelf life from production/conditions | 60 Month / at 20°C and 50% relative humidity |