Engine oil Triathlon® Synthetic 5W-50
Engine oil TRIATHLON SYNTH A SAE 5W-50
ENGOIL-SAE-5W50-FULLYSYN-208LTR
Art.-no. 0897105543
EAN 4065746764780
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Contents | 208 l |
Type of oil | Fully synthetic |
Viscosity grade | ISO VG 100 |
Approved for engine oils | API SM/CF |
Recommended applications for engine oils | API SM/CF |
Shelf life from production | 60 Month |
Density | 0.85 kg/l |
Density conditions | at 15°C |
Min. flashing point | 240 °C |
Shelf life from production/conditions | 60 Month / at 10°C to 25°C |