Engine oil Triathlon Power 5W-40
ENGOIL-TRIATHLON-POWER-5W40-4LTR
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
- Low-viscosity engine oil for optimum engine performance.
- Excellent wear protection for a longer engine service life.
- Saves fuel and reduces emissions.
- Outstanding corrosion protection and performance at low temperatures. Can be used down to -30 °C.
- Year-round oil for modern petrol and diesel engines. Especially well suited for the most stringent requirements.
- Tested with turbochargers and catalytic converters.
Notice
Würth also recommends this product for:
Approvals:
- ACEA A3/B4
- API SM/CF
- ILSAC GF-5
- MB approval 229.3
- VW 502 00, 505 00
- BMW Longlife-98
Würth also recommends this product for:
- Daihatsu, Honda, Hyundai, Kia, Isuzu, Mazda, Mitsubishi, Nissan, Suzuki, Toyota, Subaru, GM
Product information
Datasheets(X)
Contents | 4 l |
Type of oil | HC synthesis |
Viscosity grade | 5W-40 |
Approved for engine oils | API SN/CF, ACEA A3/B4, MB 229.3, VW 502 00, VW 505 00 |
Recommended applications for engine oils | BMW Longlife-98 |
Shelf life from production | 60 Month |
Density | 0.855 g/cm³ |
Density conditions | at 15°C, DIN 51757 |
Min. flashing point | 230 °C |
Pour point | -33 °C |
Shelf life from production/conditions | 60 Month / at 20°C and 50% relative humidity |