Welcome to Würth Malaysia For trade customers only

Engine oil TRIATHLON Universal SAE 10W-30

ENGOIL-(UNIVERSAL)-10W30-4L

Art.-no. 0897020304

EAN 4065233091702

Individual price display after login
Engine oil TRIATHLON Universal SAE 10W-30

Art.-no. 0897020304

Individual price display after login
Quantity
PU

Exclusively for trade customers

Register now and access more than 125,000 products

Year-round high-performance engine oil for optimum lubrication under all running conditions and with extended periods between oil changes.
  • High lubricant reliability and high wear resistance

  • High shear stability

  • Can be mixed with all commercially available engine oils

  • Suitable for use with and without catalytic converters

  • Excellent cleaning effect
AP SF/CD
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application areaTriathlon Universal 10W-30 is suitable for gasoline and diesel engines (aspirated and turbocharged).

Contents

4 l

Type of oil

HC synthesis

Viscosity grade

10W-30

Approved for engine oils

API SF

Shelf life from production

60 Month

Density

0.860 g/cm³

Density conditions

at 15°C

Shelf life from production/conditions

60 Month / cool and dry storage area

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information