Engine Oil Triathlon Synth A SAE 5W-50
ENGOIL-SAE-5W50-FULLYSYN-4LTR
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
- The latest technology combination of unconventional synthetic-based oils using advanced additive technology ensures high shear stability for the motor oil.
- Reliably prevents the formation of deposits
- Reducing frictional loss in the engine
- Providing the optimal protection from wear.
- Optimal for modern passenger vehicles with gasoline and diesel engines with and without turbochargers and with and without charge air cooling.
- Especially suitable where there are heavy duty engine requirements.
Notice
Approvals
- API SM/CF
- ACEA A3/B4
Product information
Datasheets(X)
Contents | 4 l |
Type of oil | Fully synthetic |
Viscosity grade | ISO VG 100 |
Approved for engine oils | API SM/CF |
Recommended applications for engine oils | API SM/CF |
Shelf life from production | 60 Month |
Density | 0.85 kg/l |
Density conditions | at 15°C |
Min. flashing point | 240 °C |
Shelf life from production/conditions | 60 Month / at 10°C to 25°C |