Eco S3 lined safety boots
Safety boot S3 Eco winter
BOOT ECO LINED S3 BLACK 43
Art.-no. M422184043
EAN 4251402782445
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
The durable leather boots offer you a pleasant feeling of warmth and secure support for the cold season.
- Breathable leather
- Warm fleece lining, pull-on strap made from high-quality microfibre
- Plastic protective toe caps, fabric anti-perforation protection
- Non-slip SRC PU outsole, comfort width 11 (wide fit)
- Metal-free
- Approx. 650 g per shoe in size 42
Product information
Datasheets(X)
Colour | Black |
Size | 43 |
Material of shoes upper | Full leather |
Safety category | S3 |
Standards | ISO 20345, SRC |
Foot width | 11 (standard width safety shoes) |