EUROFAST® retaining plate DVP - EFB - 8040D with claws
Decking plate EUROFAST DVP-EFB8040D w. claws
PLATE-(DVP-EFB824OD)-D82X40X1,0D
Art.-no. 0838080405
EAN 4052712086861
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
For fastening roof sheeting and support rails
Notice
For use with Eurofast and Olympic screws
ETA 06/0007 approval, tested according to DIN 50018 "EF" certification = 15 Kesternich cycles
Product information
Datasheets(X)
Material | Steel |
Type | With claws |
Thickness (h1) | 1.0 mm |
Length (l1) | 82 mm |
Suitable for screw | Diameter 4.8 mm |
RoHS-compliant | Yes |
Approval | ETA-06/0007 |
Diameter of hole (d1) | 4.85 mm |
Width (b1) | 40 mm |
Surface | Aluminium-zinc |
Length x width | 82 x 40 mm |