Welcome to Würth Malaysia For trade customers only

EUROFAST® concrete fastener ISPC

Concrete fastener EUROFAST ISPC steel
NAIL-PLG-FLATROOF-(ISPC-50045)-50X45

Art.-no. 0838050045

EAN 4038898957195

Individual price display after login
EUROFAST® concrete fastener ISPC

Art.-no. 0838050045

Individual price display after login
Quantity
PU
x 250 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Pre-assembled concrete fastener for attaching insulation and roof sheeting on concrete surfaces
Notice
  • Concrete grade min. C 20/25

  • Drill hole depth = fastener length + min. 10 mm

  • Effective anchorage depth min. 35 mm


A pressure disc with a diameter of 70 mm can be added to the concrete fastener to optimise pressure distribution.

ETA-06/0007 approval, tested according to DIN 50018 = 15 Kesternich cycles

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

The fastener is suitable for use on solid concrete or concrete hollow block boards.

Material of nail

Steel

Material of disc

PA 6 - Polyamide 6

Disc thickness

3 mm

Anchor diameter

7.8 mm

Anchor length (l)

45 mm

Disc diameter

50 mm

Insulating-material thickness

10 mm

Funnel length

45 mm

Embedding depth (h nom)

35 mm

Drill hole depth (t)

45 mm

Drill cutting diameter (d cut)

8 mm

Colour

Blue

Approval

ETA-06/0007

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information