E-mobility info sign
Information sign for e-mobility
INFOSIGN-WRKPLCE-(E-MOBILITY)-HORIZ
Art.-no.
0967812165
EAN 4065233151024
Prices for customers after login
Exclusively for trade customers
Register now and access more than 125,000 products
For marking vehicles
- Unique warning symbols prevent confusion
- Good resistance to moisture
- Easy to attach with cable ties to chains, etc.
Product information
Datasheets(X)
Application area
E.g. in workshops, towing services, e-mobility, etc.
Length | 140 mm |
Width | 440 mm |
Material thickness | 1 mm |
Number of holes | 2 PCS |
Material | Polyvinyl chloride - rigid foam |
Product weight (per item) | 36.000 g |