Welcome to Würth Malaysia For trade customers only

Spring lock washer, shape B DIN 137, A2 stainless steel, shape B, corrugated

DIN 137 stainless steel A2, shape B
WSH-SPG-DIN137-B-A2-D13,0

Art.-no. 040990112
EAN 4047376399006

Prices for customers after login
Spring lock washer, shape B DIN 137, A2 stainless steel, shape B, corrugated

Art.-no. 040990112

Prices for customers after login
Quantity
PU
x 500 pcs
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
Suitable for screw thread

M12

Internal diameter (d1)

13 mm

Outer diameter (d2)

24 mm

Height (h1)

5 mm

Thickness (s1)

1.2 mm

Material

Stainless steel A2

Surface

Plain

Design

Corrugated

DIN

137

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information