Welcome to Würth Malaysia For trade customers only

Dispenser for cleaning products

DOSDEV-CLR-PLA-19X29,5X12CM

Art.-no. 0891385020

EAN 4053479059105

Individual price display after login
Dispenser for cleaning products

Art.-no. 0891385020

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

For simple and effective mixing of different cleaning agents at optimum application concentrations

Simple and effective mixing of aqueous cleaning products


  • Clean and accurate application to save resources

  • Ensures a consistent mixing ratio

  • Good handling


Does not damage health


  • Clean mixing without the material coming into contact with skin

  • No need to lift heavy containers for mixing


Option to combine multiple dispensers



Water connection for 1/2 inch water hose

Notice

Only use cleaning products tested by us and listed in the table above.

The instructions for use are recommendations based on our tests and experience; please carry out your own tests before each application. Due to the wide range of applications, and storage and handling conditions, we take no responsibility for the result of a specific application. If our free customer service provides technical information or advice, this service assumes no liability, except where the advice or information provided falls within the scope of our specified and contractually agreed service, or where an advisor has acted deliberately in bad faith. We guarantee the continued quality of our products. We reserve the right to make technical modifications and develop products.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Can be used to mix various Würth cleaning products in different mixing ratios.

Instructions

Assemble the device as indicated in the operating instructions. Screw the recommended dispensing cap for the cleaning product onto the dispenser (see the mixing table for details). Once the device is connected to the water supply and all hoses are installed, add the material supply hose (with float) to the cleaning product container. Place the container to be filled under the outlet hose and press the red button until the required fill level is reached. If you are working with large volumes, use the bayonet lock to lock the button.

Width

29.5 cm

Depth

19 cm

Height

12 cm

Material

Plastic

Product weight (per item)

995.000 g

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Hose clamp A4 with asymmetrical lock made entirely of stainless steel

HOSECLMP-A4-DIN3017-W5-W9MM-(8-16MM)

Asymmetrical housing, smooth, embossed band interior and rounded edges
x 100 pcs
Professional water hose

WTRHOSE-PVC-1/2IN-30M

Multi-layer high-quality PVC water hose with high-strength polyester fabric lining
x 30 m
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additive article:
 
Product
Description
Quantity
PU
Price
/PU
BMF workshop cleaner

WRKSHPCLNR-BMF-5LTR

Environmentally friendly cleaner for workshops, machinery and vehicles
x 1 pcs
Universal cleaner R1

CLNR-VEH-GENERAL-R1-5LTR

Universal, environmentally friendly cleaner for vehicles, workshops, offices, interiors, carpets, upholstery and all water-resistant surfaces
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information