Welcome to Würth Malaysia For trade customers only

Dirt suit

Disposable dirt suit
PROTSUIT-DISPOSABLE-1000-TYPE5/6-M

Art.-no. 0899021512

EAN 4045989863259

Individual price display after login
Dirt suit

Art.-no. 0899021512

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

White disposable suit for protection of own clothing and sterile environments

Good protection abilities


  • Close fit with elasticated wrists, ankles, waist and hood

  • Made from PP (Polypropylene), which is ideal for not absorbing fluid
Notice

Must not be used as a painters suit.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For protection of own clothing against non-hazardous dirt and dust and for protection of sterile environments against pollution from people. Dirt suit is not suitable for protection against chemicals/liquids.

Instructions

Disposable suit, may not be washed or reused.

Size

M

Colour

White

Material

Polypropylene / polyethylene / ethylene vinyl acetate

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information