Washer with large outside diameter DIN 9021 (with large outside diameter), steel, zinc-plated, blue passivated (A2K)
DIN 9021 steel zinc plated
WSH-DIN9021-140HV-(A2K)-D6,4
Art.-no.
04166
EAN 4046778603025
Prices for customers after login
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
CAD data (available after login)
Suitable for screw thread | M6 |
Internal diameter (d1) | 6.4 mm |
Outer diameter (d2) | 18 mm |
Thickness (h1) | 1.6 mm |
Standards | DIN 9021 |
Material | Steel |
Surface | Zinc plated |
Vickers hardness, HV | 140 HV |
Design | With large outside diameter |
RoHS-compliant | Yes |