Welcome to Würth Malaysia For trade customers only

Die assortment HSS Performance M3-M12 for standard metric ISO threads 7 pieces

Die, HSS WN M-thread, 7 pcs Syska
THRDIE-SORT-HSS-WN-STEEL-PERFM-(M3-M12)

Art.-no. 0652536007
EAN 4065233073517

Prices for customers after login
Die assortment HSS Performance M3-M12 for standard metric ISO threads 7 pieces

Art.-no. 0652536007

Prices for customers after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

HSS high performance, nitrated die for the manufacture and repair of standard metric ISO threads according to DIN 13 with cordless drill drivers or manually in the die holder in steel up to 900 N/mm² strength, cast iron and non-ferrous metals (e.g. aluminium, aluminium alloys and magnesium alloys). Available in the ORSY® system cassette.

Flexible use with cordless drill screwdrivers and on the lathe


The factory-standard dies in the outer diameter of 25x9 mm enable time-saving, true-to-gauge cutting (M3-M10) and repair (M3-M12) of male threads in the 3-jaw chuck in conjunction with the specially developed adapter (Art.0659999001).



Economic manual use


Instead of five tools, only one die holder is required for manually cutting male threads M3-M12.



Outstanding performance


  • Up to twice the service life thanks to the surface nitration and newly developed tool geometry

  • Excellent chip removal in cutting direction thanks to the spiral point


High level of process reliability


due to the lapped, nitrated surface and a longer cut



Easy to use


  • Easier cutting and smaller torque compared to conventional dies

  • Less friction than conventional dies

  • Usable on both sides due to the two-sided cut


Suitable for the ORSY® system, compact and practical system cassette with useful details, such as stackability, optimised joint and simple opening

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Instructions
  • When thread cutting, sufficient coolant and lubricant must be added.

  • The dies are suitable for manual use with conventional die holders as well as for use with the cordless drill driver and on the lathe (in conjunction with art. 0659 990 001).

  • For manual use, please note the following: The die is placed in the die holder at the height of the middle screw. The screws are tightened with a screwdriver. The die is placed vertically on the workpiece. Can be used on both sides. After two revolutions, the cut can be broken by briefly turning back.

  • For use in the cordless drill driver or on the lathe, please observe the operating instructions for the adapter specially developed for this, art. 0659999001.

Number of pieces in assortment/set

7 PCS

Material

HSS

Die assortment HSS Performance M3-M12 for standard metric ISO threads 7  including:
HSS Performance die for standard metric ISO thread
1 x
HSS Performance die for standard metric ISO thread

THRDIE-HSS-WN-STEEL-PERFORMANCE-M3

Description:
3 mm; M3
HSS high-performance, nitrated die for the manufacture and repair of standard metric ISO threads according to DIN 13 with cordless drill screwdrivers or manually in the die holder in steel up to 900 N/mm² strength, cast iron and non-ferrous metals (e.g. aluminium, aluminium alloys and magnesium alloys)
Quantity: 1 x
HSS Performance die for standard metric ISO thread
1 x
HSS Performance die for standard metric ISO thread

THRDIE-HSS-WN-STEEL-PERFORMANCE-M4

Description:
4 mm; M4
HSS high-performance, nitrated die for the manufacture and repair of standard metric ISO threads according to DIN 13 with cordless drill screwdrivers or manually in the die holder in steel up to 900 N/mm² strength, cast iron and non-ferrous metals (e.g. aluminium, aluminium alloys and magnesium alloys)
Quantity: 1 x
HSS Performance die for standard metric ISO thread
1 x
HSS Performance die for standard metric ISO thread

THRDIE-HSS-WN-STEEL-PERFORMANCE-M5

Description:
5 mm; M5
HSS high-performance, nitrated die for the manufacture and repair of standard metric ISO threads according to DIN 13 with cordless drill screwdrivers or manually in the die holder in steel up to 900 N/mm² strength, cast iron and non-ferrous metals (e.g. aluminium, aluminium alloys and magnesium alloys)
Quantity: 1 x
HSS Performance die for standard metric ISO thread
1 x
HSS Performance die for standard metric ISO thread

THRDIE-HSS-WN-STEEL-PERFORMANCE-M6

Description:
6 mm; M6
HSS high-performance, nitrated die for the manufacture and repair of standard metric ISO threads according to DIN 13 with cordless drill screwdrivers or manually in the die holder in steel up to 900 N/mm² strength, cast iron and non-ferrous metals (e.g. aluminium, aluminium alloys and magnesium alloys)
Quantity: 1 x
HSS Performance die for standard metric ISO thread
1 x
HSS Performance die for standard metric ISO thread

THRDIE-HSS-WN-STEEL-PERFORMENCE-M8

Description:
8 mm; M8
HSS high-performance, nitrated die for the manufacture and repair of standard metric ISO threads according to DIN 13 with cordless drill screwdrivers or manually in the die holder in steel up to 900 N/mm² strength, cast iron and non-ferrous metals (e.g. aluminium, aluminium alloys and magnesium alloys)
Quantity: 1 x
HSS Performance die for standard metric ISO thread
1 x
HSS Performance die for standard metric ISO thread

THRDIE-HSS-WN-STEEL-PERFORMANCE-M10

Description:
10 mm; M10
HSS high-performance, nitrated die for the manufacture and repair of standard metric ISO threads according to DIN 13 with cordless drill screwdrivers or manually in the die holder in steel up to 900 N/mm² strength, cast iron and non-ferrous metals (e.g. aluminium, aluminium alloys and magnesium alloys)
Quantity: 1 x
HSS Performance die for standard metric ISO thread
1 x
HSS Performance die for standard metric ISO thread

THRDIE-HSS-WN-STEEL-PERFORMANCE-M12

Description:
12 mm; M12
HSS high-performance, nitrated die for the manufacture and repair of standard metric ISO threads according to DIN 13 with cordless drill screwdrivers or manually in the die holder in steel up to 900 N/mm² strength, cast iron and non-ferrous metals (e.g. aluminium, aluminium alloys and magnesium alloys)
Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
CUT+COOL Perfect drilling and cutting oil

CUTOIL-PERFECT-(CUT-COOL)-400ML

High-performance cutting oil for the heaviest machining work and higher cutting speeds
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information