Welcome to Würth Malaysia For trade customers only

Diamond cup wheel Turbo

Diamond cup wheel Turbo REDSTRIPE
CPWHL-DIA-TURBO-BR16,00-D100MM

Art.-no. 0668121100

EAN 4058794348958

Individual price display after login
Diamond cup wheel Turbo

Art.-no. 0668121100

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

The affordable diamond cup wheel for finishing work on changing materials
  • High break resistance

  • Meets the maximum safety requirements in accordance with the EN 12413 European standard
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • Grinding of concrete, granite, marble,terrazzo

  • Removal of graffiti, tile grout, residues of chemical plugs

  • Breaking and deburring edges

  • Leveling concrete floors

  • Final machining of concrete elements, concrete staircases

Diameter (Ø)

100 mm

Segment height

2.5 mm

Bore hole

16.00 mm

Max. rotation speed

15300 rpm

Max. circumferential speed

80 m/s

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information