Welcome to Würth Malaysia For trade customers only

Customer service sticker

Customer service sticker
CUSTOMSERVSTCK-PRINTD-1 COLOUR-PVC-WHITE

Art.-no. 0825541005

EAN 4053479268675

Individual price display after login
Customer service sticker

Art.-no. 0825541005

Individual price display after login
Quantity
PU
x 500 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Informs and reminds vehicle owner of the next workshop visit
  • For recording work completed

  • Non-fading, petrol, oil, water and heat-resistant

  • Made from self-adhesive foil

  • In clear and practical dispenser box
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Suitable for attaching to the door frame or in the engine compartment

Length

110 mm

Width

68 mm

Material

PVC - Polyvinyl chloride

Colour

White

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information