Drawer cabinet PRO 550
Drawer cabinet PRO 550
DRWRCAB-SFB9-550-RAL7042
Register now and access more than 125,000 products
- Sturdy sheet steel construction, multi-folded and welded
- Housing enclosed top and bottom
- Cabinet depth: 553 mm
- Surface protected by plastic-coated 8-mm cover panel
- Central locking system secures the contents against theft
- Aluminium handle strip with labelling strips and transparent cover
- Built-in safety drawer lock prevents tipping
- Drawer capacity: 100 kg with evenly distributed load
- Rows of slots and perforated base for inserting dividers
Advantages of the PRO series:
- Wide range of models to suit your individual requirements
- Choice of 4 RAL colours for the front panels
- Locks compatible with central locking system
- Drawers with 100% full extension and 80% partial extension
Datasheets(X)
Type description | PRO 550/B9 |
Width x depth x height (external dimension) | 1022 x 553 x 1036 mm |
Number of drawers | 9 PCS |
Drawer design | 3 drawers, box height 40 mm/front height 60 mm, partial extension |
Width x depth (internal dimension of drawer) (B x T) | 886 x 436 mm |
Load capacity of drawer | 100 kg |
Cabinet colour | Light grey RAL 7035 |
Colour of drawer | Traffic grey A RAL 7042 |
Material | Sheet steel |
Surface | Powder-coated |