Cross line laser CG 19S
Cross line laser CG 19S
CRSLNELASR-CG19S-W.AY
Art.-no. 5709300045
EAN 4065746618700
		
			
			
				
Individual price display after login
				
			
		
		
				
	
	
	
				
Exclusively for trade customers
		Register now and access more than 125,000 products
1 horizontal and 1 vertical green laser beams provide fine, bright lines for alignment of wherever accurate verticals and horizontals are required. 
Upper and bottom plumb point allows for fast, accurate layout, typically used for residential construction, decoration and in the cabinetry industries.
Upper and bottom plumb point allows for fast, accurate layout, typically used for residential construction, decoration and in the cabinetry industries.
Self-leveling and lock function
- Provides self-leveling range +/-4⁰ and quick leveling time ≤2s.
 - Lock mode enables the device to operate without restrictions: handheld or set on a sloping surface.
 
Laser beams(1horizontal and 1 vertical) and plumb points(1 upper and 1 bottom)
- Provides right angles, level horizontally and vertically, carry out alignment work.
 - Plumb reference points are excellent for steel stud framing, HVAC(heating, ventilation, and air conditioning) and electrical system installation.
 
Li-ion battery and type C connectors on device and battery pack
- Compatible with fast charging technology enables quick charge (5V/2A).
 - Battery pack can be charged in the device or can be removed and charged separately.
 - Device can work without battery inside by directly powered by charger.
 
IP54
- Protected against limited dust ingress and water spray from any direction.
 - Allows the device to be used in a damp and dusty working environment.
 
Receiver mode
- With receiver, the work range extends to a diameter of 50 m.
 - Compatible with most models of receivers(Duty cycle 5:5) on the market.
 - Has lower power consumption feature for applications where full brightness is not needed.
 
Notice
Scope of delivery:
- 1x Cross line laser
 - 1x Universal bracket
 - 1x Laser viewing glasses green
 - 1x target board, 1 type C cable
 - 1x user instruction manual
 - Robust tool case with 3D EVA inlay
 
CE/Laser class II/IP54/UKCA/FCC/IC/FDA/UL
		Product information
	
	
		
	
	
		
	Datasheets(X)
Application areaPlumbing or alignment in construction or decoration; cabinetry, piping, wiring installation, etc.
Laser category  | 2  | 
Levelling measuring accuracy (+/- per length)  | 2 mm/10m  | 
Range without receiver  | 30 m  | 
Range with receiver  | 50 m  | 
Min. temperature conditions  | -10 °C  | 
Max. temperature conditions  | 50 °C  | 
Length  | 122 mm  | 
Width  | 63 mm  | 
Height  | 100 mm  | 
IP protection class  | IP 54  | 
Type of rechargeable battery/battery  | Li-lon  |