Cordless application gun WIT
Cordless application gun WIT
APPLGUN-CORDL-585ML
Art.-no. 5701000585
EAN 4065233100930
Register now and access more than 125,000 products
Robust
All components designed for tough construction site application
Memory function
By actuating the memory function, the application gun repeats a pre-recorded application cycle, ensuring that exactly the right quantity of mortar is injected into the drill hole in series application
Adjustable speed
Infinitely controllable with adjustment wheel in handle
Drip protection
After stopping application, the piston moves back slightly, preventing the mortar mixture from dripping
Dual-drive rod
Application forces are transferred via two toothed drive rods
LED light
The working area is always well illuminated
With 18-V 2.0 Ah Li-ion battery
- The battery charge status indicator indicates the remaining power reserves at all times
- Compatible with current 18-volt battery system
Datasheets(X)
Type description | Cordless Automatic Caulking Gun |
Nominal voltage | 7.4 V |
Number of rechargeable batteries/batteries | 2 PCS |
Rechargeable battery/battery capacity | 4.8 Ah |
Suitable for cartridges type | Side-by-side (1:3) + 585 ml |
Weight of machine with rechargeable battery | 3.98 kg |