Welcome to Würth Malaysia For trade customers only

3M™ VHB™ high-performance adhesive tape GPH-110GF

3M double-sided fastening tape GPH-110GF 3M
FSTNGTPE-DB-GPH-110GF-3M-GREY-19MMX33M

Art.-no. 5M1101933

EAN 4056807310893

Individual price display after login
3M™ VHB™ high-performance adhesive tape GPH-110GF

Art.-no. 5M1101933

Individual price display after login
Quantity
PU
x 14 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Flexible, double-sided adhesive tape with high temperature resistance for high- and medium-energy material connections
  • Excellent short-term heat resistance up to 230°C

  • Very high and permanent adhesive strength after cooling down to room temperature

  • Stress-free bonding of different materials, compensates for thermal expansion differences

  • High instant adhesion, which simplifies the production process since components can be processed further immediately after assembly

  • Final strength after 72 hours at room temperature

  • High adaptability (excellent strain relaxation, levels slight surface roughness)

  • Very good resistance to weathering, UV and solvents

  • Vibration-dampening

  • Excellent sealing function

  • Allows the use of thinner, lighter and uneven materials

  • Suitable for indoor and outdoor use
Notice

At short-term high temperatures, the adhesive tape/adhesive must not be loaded because it softens at higher temperatures.



Architectural adhesion should only be conducted when observing the EU regulation on construction products and general building requirements! We recommend that you always use a mechanical safeguard for adhesive bonding above head level at 1.80 m.

The usage instructions are recommendations based on the tests we have conducted and our experience - carry out your own tests before each application. Due to the large number of applications as well as storage and usage conditions, we do not assume any liability for a specific application result. Any technical information or advice provided by our free customer service shall be provided to the exclusion of any liability, unless the advice or information is part of our contractually agreed scope of services or the advisor was acting wilfully. We ensure the consistent quality of our products. We reserve the right to make technical changes and further developments to our products.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

The high-performance adhesive tape is equipped with a universal acrylate adhesive and was developed for application with high operating temperatures, such as before processing in a powder coating line. The product is particularly adaptable, thus it enables strain-free adhesions and is suitable for bonding a large number of high and medium-energy materials, such as metals, glass and plastics (PA, acrylic glass/PMMA, ABS).



Typical applications include


  • Metalworking industry, e.g. adhesion of top-hat profiles and reinforcement profiles, cover plates

  • Special vehicles, e.g. adhesion of bodywork add-on parts, roof panels on substructures

  • Electrical devices, e.g. panel bonding, bonding of machine components

  • Signs and graphics, e.g. Bonding of company signs to substructure

Adhesive base

Acrylate

Colour

Grey

Roll width

19 mm

Length of roll

33 m

Thickness

1.1 mm

Min./max. processing temperature

18 to 30 °C

Min./max. temperature resistance

-40 to 150 °C

Max. short-term temperature resistance

230 °C

Ultraviolet resistance

Good

Adhesive force at 25 mm

92.5 N

Shelf life from production/conditions

24 Month / at 15°C to 25°C and max. 60% relative humidity

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
IPA isopropanol cleaner

UNICLNR-(IPA-CLEANER)-500ML

For universal use
Tex-Rein cleaning cloth

CLNCLTH-(TEX-REIN)-27X38CM-150PCS

Extra fine cleaning cloth for dust and lint-sensitive areas
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information