Welcome to Würth Industry Malaysia For trade customers only

Exclusively for business customers

Service-hotline +603 8021 0149

Purchase on account

more than 30,000 products

Wuerth App

Hexagonal bolt with thread up to the head

DIN 933 plain steel 8.8
SCR-HEX-DIN933-8.8-WS17-M10X130

Art.-no. 005510 130

Prices for customers after login

Hexagonal bolt with thread up to the head

Art.-no. 005510 130

Prices for customers after login

Quantity

PU

x50 pcs

Exclusively for trade customers

Register now and access more than 20,000 products

DIN 933, steel 8.8, plain
Notice

DIN 933 has been withdrawn and replaced by ISO 4017. There is some similarity (nominal dimensions extended | Width across flats changed for M10, M12, M14 and M22).

Product information

Würth Catalogue(X)

Catalogue page as PDF 1

Datasheets(X)

CAD Data (available after login)

Certificates/Documents(X)

Thread type x nominal diameter (d1)

M10

Length (l1)

130 mm

Head height (k1)

6.4 mm

External drive (s1)

WS17

Standards

DIN 933

Material

Steel

Property class

8.8

Surface

Plain

RoHS-compliant

Yes

Head type

Hexagon head

Drive type

Outer hexagon

Thread type

Metric thread

Thread format

Standard metric thread

Thread design

Full thread

Product class

B

Art.-no. ! common.detail.customermaterialnumber !

Hazardous Material

Product information

Würth Catalogue

Catalogue page as PDF  | 

Flip catalog

Datasheets()

Datasheets ()

CAD Data  | 

Certificates/Documents

 | 

 | 

Technical information