Solid carbide end mill, short, quad blade
End mill SC WN-K Z4 2xD 30° type N
ENDMIL-WN-K-SC-D6
Register now and access more than 125,000 products
Datasheets(X)
Product code | 6075 |
Material to be processed | Steel |
Shank style | Cylindrical |
Diameter (d1) | 6 mm |
Shank diameter (d2) | 6 mm |
Length (l1) | 50 mm |
Cutting edge length (l2) | 16 mm |
Standards | CS |
Construction length | Short |
Cutting material | SC |
Surface | Plain |
Coolant supply | External |
Twist angle | 30° |
Number of cutting edges (Z) | 4 PCS |
Corner chamfer | 0.08 mm |
Tolerance of cutting edge diameter | h10 |
Tolerance of shank diameter | h6 |
Material of sub-group | General structural steels |