Welcome to Würth Industry Malaysia For trade customers only

Exclusively for business customers

Service-hotline +603 8021 0149

Purchase on account

more than 30,000 products

Wuerth App

Countersunk head screw, 82 degrees, imperial

ASME B18.6.3 st steel 18-8, plain rec head UNC
SCR-MS-FLT-82-(18-8)-PH-6_32X3/8

Art.-no. 7111306037

Prices for customers after login

Countersunk head screw, 82 degrees, imperial

Art.-no. 7111306037

Prices for customers after login

Quantity

PU

x1000 pcs

Exclusively for trade customers

Register now and access more than 20,000 products

ASME B18.6.3 st. steel 18-8 plain recessed head H UNC (standard thread)

"1 INCH (in) = 25.4 mm



18-8 is comparable with an A2 stainless steel"

Product information

Würth Catalogue(X)

Catalogue page as PDF 1

Datasheets(X)

Certificates/Documents(X)

Nominal diameter

0.1380 in

Length

0.3750 in

Internal drive

H

Material

Stainless steel, AISI 304, 18-8

Surface

Plain

Number of thread starts per inch

32

Art.-no. Cust. Mat. No.

Hazardous Material

Product information

Würth Catalogue

Catalogue page as PDF  | 

Flip catalog

Datasheets()

Datasheets ()

CAD Data  | 

Certificates/Documents

 | 

 | 

Technical information