Nut for T slots
DIN 508 plain steel
NUT-DIN508-8-M8X10
Art.-no.
44608
EAN 4045727257722
Prices for customers after login
Exclusively for trade customers
Register now and access more than 125,000 products
DIN 508 plain steel
Product information
Datasheets(X)
Thread type x nominal diameter (G) | M8 |
Suitable for groove width (a) | 10 mm |
Width (e) | 15 mm |
Flange thickness (k) | 6 mm |
Height (H1) | 12 mm |
DIN | 508 |
Material | Steel |
Surface | Plain |
Vickers hardness, HV | 188 HV |
RoHS-compliant | Yes |