Welcome to Würth Industry Malaysia For trade customers only

Exclusively for business customers

Service-hotline +603 8021 0149

Purchase on account

more than 30,000 products

Wuerth App

Button-head rivet

DIN 660 steel plain
RIV-DIN660-ST-3X12

Art.-no. 0922300312

Prices for customers after login

Button-head rivet

Art.-no. 0922300312

Prices for customers after login

Quantity

PU

x2000 pcs

Exclusively for trade customers

Register now and access more than 20,000 products

DIN 660, plain steel

Product information

Würth Catalogue(X)

Catalogue page as PDF 1

Datasheets(X)

CAD Data (available after login)

Certificates/Documents(X)

Nominal diameter (d1)

3 mm

Sleeve outside diameter (d2)

2.87 mm

Length (l1)

12 mm

Head diameter (dk)

5.2 mm

Head height (k1)

1.8 mm

Material

Steel

Surface

Plain

DIN

660

Art.-no. Cust. Mat. No.

Hazardous Material

Product information

Würth Catalogue

Catalogue page as PDF  | 

Flip catalog

Datasheets()

Datasheets ()

CAD Data  | 

Certificates/Documents

 | 

 | 

Technical information