Welcome to Würth Malaysia For trade customers only

Compressed air conditioning unit Semi-automatic

PREPUNT-CA-2PART-MODULAR-SEMIAUTO-1/4IN

Art.-no. 069910114

EAN 4053479197180

Individual price display after login
Compressed air conditioning unit Semi-automatic

Art.-no. 069910114

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

3 in 1, filters, lubricates and adjust the air pressure. Increases the performance and service life of pneumatic tools

Semi-automatic drain


Similar to a check valve: it is closed when pressure is applied and opens when pressure is removed.



Modular System


Individual components of the respective series can be combined as desired.



No flow loss and no problems with leaks


No double nipples required for connection.



Easy mounting


Wall bracket included.



Minimal space requirement


Block design.



High degree of cleaning of the compressed air


Filter element 5 μm.



Precise adjustment of the working pressure


From 0.5 to 10 bar

Notice
  • Observe the correct installation of the air intake. (follow the arrows on the body of the set)

  • The unit must to be Installed vertically with the plastic containers turned down to ensure the proper operation.

  • Before removing the cups, make sure there is no air pressure in the unit.

  • Use recommended lubricant oil. The use of non-recommended products may cause damage to the components.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Professional and industrial use on pneumatic systems (compressed air) in mechanical and tire workshops, automotive body shops, metalworking and carpentry.

Instructions

The service unit consists of three components:


  • The filter cleans the air of dirt and condensed water. The regulator enables the setting of the exact working pressure for optimum tool performance.

  • The oiler supplies the connected pneumatic devices with an adjustable fine oil mist.


Tip:


The service unit should always be installed as close to the consumers as possible. The oil mist is optimally transported up to 5 meters.

Min./max. operating pressure

0.5-10 bar

Flow capacity

2080 l/min

Connection thread

1/4 inch

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information