Combination hammer Bmh 40-V-CLASSIC
Hammer drill/chipping hammer, BMH 40-V-Classic
HAMDRLCHPNGHAM-EL-(BMH 40-V-CLSC)-PLG/G
Register now and access more than 125,000 products
Rapid drilling progress and smooth running
The anti-vibration system protects the user's joints. Shorter drilling times with high impact power.
Eliminates the need for an additional chipping hammer in many cases
Chisel function with high impact power
Effortless work
The 12 lockable chisel settings allow adjustment to any working angle.
SDS-max bit system
Ease of use with tool-free bit changes with automatic bit locking and maximum impact-energy tranfer rate
360° Auxiliary handle
Provides a wide range of movement along with operator comfort
Spring-loaded soft grip rear handle
Absorbs shock and vibration for operator and offers maximum comfort and less fatigue
Datasheets(X)
Nominal voltage | 230 V/AC |
Frequency | 50 Hz |
Protection class | Protection class II/protective insulation |
Power input | 1100 W |
Power output | 660 W |
Min./max. idle speed | 235-500 rpm |
Min./max. impact rate | 1350-2870 rpm |
Tool holding device | Suitable for SDS-max |
Impact energy | 10 J |
Max. drilling diameter of breakthrough drill in concrete | 40 mm |
Weight of machine | 6.4 kg |
Cable length | 4 m |