Welcome to Würth Malaysia For trade customers only

Write-on cable tie with plastic latch

Write-on cable tie with plastic latch
CBLTIE-PLA-INSCRIBAREA-NAT-2,5X200

Art.-no. 0502402
EAN 4011231434744

Prices for customers after login
Write-on cable tie with plastic latch

Art.-no. 0502402

Prices for customers after login
Quantity
PU
x 100 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Quick marking and bundling of cable bundles
Notice

Use the permanent marker for labelling.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Width of band (B)

2.5 mm

Length (L)

200 mm

Material

PA 6.6 - Polyamide

Min./max. temperature resistance

-40 to 85 °C

Colour

Natural

Halogen-free

Yes

Silicone-free

Yes

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Permanent marker set

CBLMRK-PERMANENT-ULTRAFINE

Quick-drying, resistant to smearing, waterproof, suitable for almost all surfaces
x 3 pcs
Permanent marker set

CBLMRK-PERMANENT-EXTRAFINE

Quick-drying, resistant to smearing, waterproof, suitable for almost all surfaces
x 3 pcs

Packaging unit

The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.

Structure of our article number

The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076

Information on price display

Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units

Quantity

The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information