Charging cable mode 2 T2/grounding contact plug
Chg. cable f. electric veh. Mode 2 T2/gr. cont.
CHRGCBL-ELVEH-MODE2-T2-PLG/EF-16A-6M
Art.-no.
0510650216
EAN 4065746501828
Prices for customers after login
Exclusively for trade customers
Register now and access more than 125,000 products
For the emergency charging or permanent charging of electric or hybrid vehicles with type 2 interface
- Very robust thanks to functional aluminium housing
- Very good cable management through integrated cable holder and cable clamps
- Safe charging due to temperature monitoring in the plug and housing
- Easy wall mounting with the supplied wall bracket or using the handy bracket on the housing to hang on a hook
- No scratching of the vehicle's paintwork thanks to cover cap with adjustable retaining strap
Product information
Datasheets(X)
Nominal voltage | 230 V |
Number of phases | 1 PCS |
Charging power | 3.6 kW |
Nominal current | 16 A |
Cable length | 6 m |
Plug vehicle side | Type-2 |
IP protection class | IP 67 |
Max. residual current protection DC | 6 mA/DC |
Socket type | Type E, Type F |
Min./max. temperature conditions | -40 to 50 °C |
Product weight (per item) | 2.200 kg |