Welcome to Würth Malaysia For trade customers only

Ceramic engine protector

Ceramic engine oil additive
ADD-ENGOIL-300ML

Art.-no. 0893558300

EAN 4062856953950

Individual price display after login
Ceramic engine protector

Art.-no. 0893558300

Individual price display after login
Quantity
PU

Exclusively for trade customers

Register now and access more than 125,000 products

A new generation and high-tech ceramic wear protection engine oil additive

Prolongs engine lifetime


  • Provides long term protection

  • Reduces friction and wear significantly

  • Improves load carrying capacity of the lube film

  • Improves viscosity of the oil

  • Provides emergency lubrication

  • Reduces engine noise level

  • Reduces oil temperature

  • Improves cold start performance
Notice

These instructions are only recommendations, which are based on our experience. We advise preliminary testing before use.

Product information

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Application area
  • Suitable for all gasoline, diesel and LPG engines with or without turbochargers

  • Can be mixed with all commercially available engine oils
Instructions
  • Add contents of one bottle to the warm motor oil, preferably shortly after oil change

  • Shake well before use

  • Recommended use: every 50,000 km

  • Dosage: One bottle treats 4 to 6 liters of motor oil. Make sure the oil contents do not exceed the maximum oil level in your engine

Contents

300 ml

Shelf life from production

24 Month

Density

0.895 kg/l

Min. flashing point

200 °C

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information