Welcome to Würth Malaysia For trade customers only

Castellated nut DIN 935, steel 8, plain

DIN 935 plain steel 8
NUT-CASTLE-DIN935-8-A-WS17-M10

Art.-no. 03450 10

EAN 4046778652771

Individual price display after login
Castellated nut DIN 935, steel 8, plain

Art.-no. 03450 10

Individual price display after login
Quantity
PU
x 500 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Standards

DIN 935

Material

Steel

Property class

8

Surface

Plain

RoHS-compliant

Yes

Thread type x nominal diameter (D)

M10

Height (h1)

12 mm

External drive (s1)

WS16

Width across corners (e)

17.77 mm

Design

With crown

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information