Welcome to Würth Malaysia For trade customers only

COMPACT COMPRESSOR 20L OIL-FREE

Compressor Compact 20 l oil-free Silent
COMPR-EL-(COMPACT 20L-OILFREE)-SILENT

Art.-no. 0701211010

EAN 4065746615747

Prices for customers after login
COMPACT COMPRESSOR 20L OIL-FREE

Art.-no. 0701211010

Prices for customers after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Oil-free, compact piston compressor for flexible use in interior finishing and on construction sites

Reduced service costs


Oil-free piston compressor



Ideal protection of fixtures and controls


All components are installed inside a stable, compact tubular frame.



Enables convenient transport


Comfortable transport thanks to pull and carry handle (trolley function) as well as robust wheels



Displays the boiler pressure


Additional manometer



Adjustable working pressure


Pressure reducer with manometer



Good cold start performance


High-quality pressure switch with relief valve



Ideal for mobile use


  • Secure footing thanks to rubber feet

  • Cord wrapping hook
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Type description

COMPACT20-OILFREE

Motor output

1.5 kW

Max. pressure

10 bar

Tank capacity

20 l

Intake air capacity

240 l/min

Oil-free operation

Yes

Nominal voltage

230 V/AC

Frequency

50 Hz

IP protection class

IP 23

Rotation speed

1400 rpm

Min./max. temperature conditions

5 to 40 °C

Cable length

2.8 m

Length x width x height

540 x 800 x 520 mm

Number of cylinders

2 PCS

Number of quick-action couplings

2 PCS

Sound-pressure level

69 dB

Weight of machine

41.5 kg

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information