Welcome to Würth Malaysia For trade customers only

Hexagon Socket Head Cap Screw ISO 4762/DIN 912, steel 10.9, plain

ISO 4762/DIN 912 steel 10.9 plain
SCR-CYL-ISO4762-10.9-HS17-M20X150

Art.-no. 008020 150
EAN 4047376781917

Prices for customers after login
Hexagon Socket Head Cap Screw ISO 4762/DIN 912, steel 10.9, plain

Art.-no. 008020 150

Prices for customers after login
Quantity
PU
x 25 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Notice

ISO 4762 replaces DIN 912 | There is some similarity | Nominal range changed | Fine thread moved to ISO 12474.

Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter (d1)

M20

Lunghezza (l1)

150 mm

Head diameter (dk)

30 mm

Head height (k1)

20 mm

Normen

ISO 4762

Matière

Steel

Property class

10.9

Overflade

Plain

Conforme à la norme RoHS

Yes

Head type

Socket head

Drive type

Hexagon socket

Internal drive (s1)

HS17

Type de filetage

Metric thread

Thread form

Standard metric thread

Shank diameter (d2)

20 mm

Product class

A

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information