Welcome to Würth Malaysia For trade customers only

Burnishing machine SM 100

Burnishing machine SM 100
SATNFINR-EL-SM100
SM100

Art.-no. 0702460

EAN 4011231615228

Individual price display after login
Burnishing machine SM 100

Art.-no. 0702460

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

For burnishing, polishing, smoothing, matting, texturing, deburring and roughing surfaces.

Adjust the speed to the material


Electronic adjustment mechanism



Optimum protection of the machine


With soft start and overload protection



Clean working


With an extraction device for connection to an industrial vacuum cleaner (hose 27-mm diameter)



Produces shadow-free, smooth surfaces on wood, metal, stainless steel and plastic


Height-adjustable guide rollers allow a smooth surface finish with constant application pressure.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • Cleaning and smoothing of hand rails

  • Derusting, descaling, smoothing and polishing railings

  • Textured finish on pipe outlets

Nominal voltage

230 V/AC

Frequency

50 Hz

Protection class

Protection class II/protective insulation

Power input

1200 W

Power output

700 W

Tool holding device

Keyway 6 mm

Adapter diameter

19 mm

Suitable for max. sanding block diameter

100 mm

Suitable for max. sanding block width

100 mm

Weight of machine

3.6 kg

Cable length

4 m

Burnishing machine SM 100 including:
1 x
Burnishing roller

SNDROLL-LIN/FLC-COMBI-G180/150-100X100

Description: Sanding Fleece/Linen Combined
Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additive article:
 
Product
Description
Quantity
PU
Price
/PU
Satin-finish wheel brush Crimped stainless steel with hole

BRSH-SST-SATNFINR-100X70X19MM

Excellent for medium-heavy brushing on large-area workpieces
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information