Brake fluid
Brake fluid, others
BRKFLUD-DOT4-5L
Art.-no. 08920099
EAN 4065746665650
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Contents | 5 l |
Colour | Yellowish to amber |
Chemical basis | Glycol and polyglycol ether, additives |
Shelf life from production | 1080 d |
Min. wet boiling point | 167 °C |
Min. dry boiling point | 260 °C |
Density | 1.086 kg/m³ |
Density conditions | at 15°C |
pH value | 7.7 |